Air Handler

Mini-Pleat Air Filter, 14x25x2", MERV 14


$98.25
/ea
Sold in multiples of 6 for $589.50
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 14x25x2
  • Performance Rating MERV 14
  • Air Filter Header Type No Header
  • Media Material Synthetic
  • Gasket Location None
See all product information