Current
GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb
Mfr # MPR320/VBU/XHO/PA
Zoro # G3755297
Sold in multiples of 6 for $304.74
$304.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 32,000 lm
- Bulb Finish Clear
- Max. Overall Bulb Length 11-1/2"
- Bulb Color Temp. 4000K
- Bulb Operating Position Vertical Base Up +/-15 Degrees
Explore More Products
- CURRENT GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb LU70/MED/ECO
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb MXR100/U/MED/O
- CURRENT GE LIGHTING 39W, T4 Ceramic Metal Halide HID Light Bulb CMH39/T/U/930/GU6.5
- CURRENT GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb MVR175/U
- CURRENT GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb LU250/H/ECO
- CURRENT GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb LU150/MED/ECO
- CURRENT GE 35W LED HID Bulb 27602
- CURRENT Ge 50W Clr Sodium Bulb 26421
- CURRENT GE 6W BC Bulb 93130188
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb CMH39/PAR20/830/SP12
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro S49674
- Current HID Light Bulbs