Sumitomo
Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide
Mfr # CNMG644EMU-AC830P
Zoro # G3756435
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 6
- Insert Size 644
- Chip-Breaker Yes
Explore More Products
- SUMITOMO SNMG433EGU Grade AC8020P Carbide Turning Insert 19W1450
- SUMITOMO Grooving Toolholder, RH GNDLR163M-075
- SUMITOMO 3/8 in, WNMG, 1/32 in WNMG332ESU-AC5015S
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet WNMG332ELUW-T1500A
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide WNMG431ELUW-AC8025P
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide CCMT32.51ESU-AC530U
- SUMITOMO Coated Carbide Insert S20 0.25 Thick 0.0469 Corner Rad Square SNMG643EMU-AC5025S
- SUMITOMO Insert Drill, 0.984" Shank dia. WDX220D4S25
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide DCMT21.51ENK-AC8025P
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide SCMT32.52ELB-AC8025P
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide DCMT11T304-MM4 WSM10S
- Sumitomo Indexable Tools