Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide
Mfr # WNMG432EUX-AC820P
Zoro # G3756943
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 1 DCGT32.51LFY-AC5015S
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide SNMG321EGU-AC8025P
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide TBGT520.5L-AC8025P
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide CNMG432ESU-AC6040M
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide CNMG542EGU-AC830P
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMR, 1/64 in, Carbide SPMR321ENF-AC820P
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0079 in, PCD NFTPGD630.5-DA1000
- SUMITOMO Coated Carbide Insert P30/M30 0.125 Thick 0.0078 Corner Rad 35 degree Diamond VBGT220.5LFY-AC1030U
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, .5, Cermet DCMT32.50.5ESU-T1500A
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 1, CBN NUCCGA32.51-BN2000
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 6998422
- Sumitomo Turning Inserts