Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 3/64 in, Carbide
Mfr # WNMG433EMU-AC830P
Zoro # G3756986
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide CNMG432EMU-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide TCMT32.51ESU-AC700G
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide TNMG433ENG-AC8025P
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet CCGT32.51MESI-T1500Z
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide CNMG431EEX-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide TPG321-AC5015S
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 6, Carbide SNMG866EME-AC830P
- SUMITOMO Coated Cermet Insert P10 0.09375 Thick 0.0156 Corner Rad 55 degree Diamond DCMT21.51EFB-T1500Z
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide VNMG332EGZ-AC405K
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCGT, 1/64 in, Carbide DCGT21.51MESI-AC6030M
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide RNMG43ENT-AC830P
- Sumitomo Indexable Tools