- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 1/4 in, CCMT, 1/32 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 1/4 in, CCMT, 1/32 in, Carbide (Discontinued)
Mfr # CCMT21.52ESU-AC630M
Zoro # G3757853
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CCMT21.52ESU-AC630M
-
Zoro #
G3757853
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.110 |
Nose Radius | 0.0312" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CCMT |
Inscribed Circle | 2 |
Chip-Breaker | Yes |
Grade | AC630M |
Workpiece Compatibility | Cast Iron (K), Stainless (M) |
Insert Material | Carbide |
Insert Application | Finishing |
No. of Edges | 2 |
For Use With | SCLC, PCLC Toolholders, A-SCLC Boring Bars |
Steel (P) Compatibility | No |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Relief Angle | 7 Degrees |
Rake | 8 Degrees |
Super Alloy (S) Compatibility | No |
ISO Number | CCMT060208NSU |
ANSI Number | CCMT21.52ESU-AC630M |
Insert Thickness | 0.094" |
Cutting Direction | Neutral |
Hardened (H) Compatibility | No |
Mounting Style | Screw-On |
Non Ferrous (N) Compatibility | No |
Coating Process | CVD |
Primary Material Application | Stainless Steel, Steel |
Number of Cutting Edges | 2 |
Clearance Angle | 7 Degrees |
Manufacturer Grade | AC630M |
Material - Machining | Carbide |
ANSI Code | CCMT21.52ESU |
Shape | Rhombic |
Cutting Application | Turning |
Chip-Breaker Style | Single |
Insert Holding Type | Countersink Hole |
Chip-Breaker Code | ESU |
Primary Material Application ISO Code | M, P |
Finish - Machining | Al203+TiCN |
Measurement System | Fractional Inch |
Thickness | 1.5 |
Included Angle | 80 Degrees |
Style | CCMT |
Application | Finishing |
Insert Code | CCMT21.52 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD