Haimer
Tension Spring, 6mm, For Clamping Bore
Mfr # 85.830.06
Zoro # G3758837
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6mm
- Type Adjustable
- For Use With Clamping Bores
- Includes (10) Tension Springs
- Outside Dia. 10.00mm
Explore More Products
- HAIMER Cone Cleaner, For HSK-32 85.820.32
- HAIMER High Speed Collet Nut, ER32 Sries Collets 83.912.32.HS
- HAIMER Coolant Pipe, For HSK-A63 85.700.63
- HAIMER Collet Nut, For ER20 Series Collets 83.912.20
- HAIMER Coolant Pipe Wrench, For Pipe HSK-A 40 84.500.40
- HAIMER Collet, Clamping, 2.5mm, For Mini HG 01 82.650.025
- HAIMER Driving Ring, 50mm, Tool Holder 85.200.50
- HAIMER Driving Ring, 16mm, Tool Holder 85.200.16
- HAIMER Adjustment Bolt, EF32/40 Series Collets 85.800.35
- TECHNIKS High Speed Mini Nut, ER11 33111
- EPPINGER ER25 PRECIFLEX Adapter Type 3 2503-0102
- Haimer Collets, Chucks & Accessories