Sumitomo
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG432EMU-AC700G
Zoro # G3759472
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert 19T6DCU
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide SPMN422-AC8025P
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide DCMT21.51ENK-AC830P
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide TPMT21.51ESU-AC810P
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD NFVCMA332-DA1000
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide TNMG431ESX-AC830P
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide CNMG433EGZ-AC405K
- SUMITOMO Coated Carbide Insert P10/P20 0.125 Thick 0.0313 Corner Rad Triangular TPMT222ESU-AC8015P
- SUMITOMO Coated Carbide Insert S20 0.15625 Thick 0.1732 Corner Rad Square SCMT32.51ESU-AC5025S
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0312 in, Carbide TCMT21.52ELU-AC820P
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type TPGN160308 WSM20S
- Sumitomo Turning Inserts