Haimer
Tightening Bolt, 1-1/2 in.
Mfr # 85.300.11/2Z
Zoro # G3759850
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters and Face Mill Arbors
- Size (In.) 1-1/2
- For Tool Holder Type Combination Shell End Mill Adapters and Face Mill Arbors
- For Tool Holder Dia. 1-1/2 in
Explore More Products
- HAIMER Coolant Pipe, For HSK-A63 85.700.63
- HAIMER Cone Cleaner, For SK40 86.100.40
- HAIMER Collet, Clamping, 2.5mm, For Mini HG 01 82.650.025
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts 84.200.16
- HAIMER Coolant Pipe Wrench, For Pipe HSK-A 40 84.500.40
- HAIMER Cone Cleaner, For HSK-63 85.820.63
- HAIMER Clamping Screw, 25mm 85.100.18
- HAIMER Adj. Bolt, 20mm, Weldon and Whistle Notch 85.810.38.2
- HAIMER Adjustment Bolt, 16mm, For Shrink Chuck 85.810.27.4
- PARLEC Double Angel Compression Nut, DA100 ECN10
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm K1.1/4-SK25-150
- Haimer Collet Accessories