- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Trigon Turning Inserts
- /
- Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (Discontinued)
Mfr # WNMG332EMU-AC700G
Zoro # G3760845
This Product is Discontinued
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
WNMG332EMU-AC700G
-
Zoro #
G3760845
- Country of Origin Japan
- Category Trigon Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 1/32 in |
Mounting Hole Dia. | 0.150 |
Nose Radius | 0.0312" |
Through Hole Inside Dia. | 0.1500 in |
Details
Item | Turning Insert |
Insert Shape | Trigon |
Insert Style | WNMG |
Inscribed Circle | 3/8 in |
Chip-Breaker | Yes |
Grade | AC700G |
Workpiece Compatibility | Cast Iron (K) |
Insert Material | Carbide |
Insert Application | Roughing |
Insert Thickness | 0.1875" |
Super Alloy (S) Compatibility | No |
Relief Angle | 0 Degrees |
Hardened (H) Compatibility | No |
Coating | Super FF TiCN/Al2O3/TiN CVD |
ANSI Number | WNMG332EMU-AC700G |
Cutting Direction | Neutral |
For Use With | MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars |
Rake | 4 Degrees |
Stainless (M) Compatibility | No |
Mounting Style | Clamp |
No. of Edges | 6 |
ISO Number | WNMG060408NMU |
Steel (P) Compatibility | No |
Non Ferrous (N) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Chip-Breaker Style | Double Sided |
Features | Excellent Wear Resistance |
Primary Material Application | Steel |
Material - Machining | Carbide |
Coating Process | CVD |
ANSI Code | WNMG332EMU |
Chip-Breaker Code | EMU |
Finish - Machining | Al203+TiCN |
Included Angle | 80 Degrees |
Shape | Trigon |
Insert Holding Type | Straight Hole |
Primary Material Application ISO Code | P |
Thickness | 3/16 in |
Cutting Application | Turning |
Measurement System | Fractional Inch |
Clearance Angle | 0 Degrees |
Number of Cutting Edges | 6 |
Manufacturer Grade | AC700G |
Material | Carbide |
Description
Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN