- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 1/2 in, DNMG, 1/32 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 1/2 in, DNMG, 1/32 in, Carbide (Discontinued)
Mfr # DNMG432EGU-AC820P
Zoro # G3762324
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
DNMG432EGU-AC820P
-
Zoro #
G3762324
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0312" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | DNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Medium |
Cutting Direction | Neutral |
Coating | Super FF TiCN/Al2O3/TiN CVD |
ANSI Number | DNMG432EGU-AC820P |
Cast Iron (K) Compatibility | Yes |
Insert Thickness | 0.1875" |
Mounting Style | Clamp |
No. of Edges | 4 |
Rake | Positive |
ISO Number | DNMG150408NGU |
Steel (P) Compatibility | Yes |
Non Ferrous (N) Compatibility | No |
Relief Angle | 0 Degrees |
Super Alloy (S) Compatibility | No |
For Use With | DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars |
Hardened (H) Compatibility | No |
Stainless (M) Compatibility | Yes |
Manufacturer Grade | AC820P |
Primary Material Application ISO Code | K20, P20 |
Measurement System | Fractional Inch |
Coating Process | CVD |
Primary Material Application | Cast Iron, Steel |
Insert Holding Type | Straight Hole |
Chip-Breaker Style | Double |
Finish - Machining | Al203+TiCN |
ANSI Code | DNMG432EGU |
Cutting Application | Turning |
Clearance Angle | 0 Degrees |
Shape | Rhombic |
Included Angle | 55 Degrees |
Number of Cutting Edges | 4 |
Material - Machining | Carbide |
Chip-Breaker Code | EGU |
Thickness | 3 |
Features | Excellent Wear Resistance and Fracture Resistance |
Style | DNMG |
Application | Medium |
Insert Code | DNMG432 |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD