Haimer
Collet Chuck, ER16, HSK63A, 3.940 in. Proj
Mfr # A63.020.16
Zoro # G3762556
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series ER16
- Min. Collet Capacity 0.0200 in
- Max. Collet Capacity 0.394 in
Explore More Products
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj 40.720.40
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj F63.020.20
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj F63.020.16
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj A50.020.16
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj A63.020.11
- HAIMER Power Collet Chuck, ER16, HSK40A A40.020.16.3
- HAIMER Collet Chuck, ER20, CAT40, 7.870 in. Proj 40.726.20
- HAIMER Powr Collet Chck, ER32, SK40, 2.760 in Proj 40.320.32.3
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 BT50BER20150M
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape 1791207
- HHIP ER-32 MT3 Spring Collet Chuck Set 3900-0503
- Haimer Collets, Chucks & Accessories