Shop Alternate Products
This Product is Discontinued
Zoro Select
Multidepth Shipping Carton, 24 In. L (Discontinued)
Mfr # 0701-1680180
Zoro # G3762753
This Product is Discontinued
Key Features
- Inside Length 24"
- Inside Width 16"
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Brown