Sumitomo
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG432EUP-AC830P
Zoro # G3763602
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO VCMT221ESU Grade AC8025P Carbide Turning Insert VCMT221ESU-AC8025P
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide TNMG432EMU-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide TPMT21.51ESU-AC810P
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet TPGA221-T1500A
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide TNMG433EMU-AC510U
- SUMITOMO Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/32 in, Carbide VBMT332ESU-AC520U
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN NUVBGA331LT-BN2000
- SUMITOMO DNMG441EEF Grade AC6040M Carbide Turning Insert 196DCGS
- SUMITOMO SNMM1066ENP Grade AC8020P Carbide Turning Insert 19W1500
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide TCMT32.51ESU-AC5015S
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, 80 Degrees, 0.20mm CCGT110905MPCFPR1225
- Sumitomo Turning Inserts