Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide
Mfr # CNMG434EGU-AC700G
Zoro # G3764695
Sold in multiples of 10 for $80.50
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide CNMG322ENG-AC8025P
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide SPMR422ENF-AC820P
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide CCMT32.52ESU-AC6040M
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide TPMT21.51ESU-AC810P
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide TNMG432EGU-AC6030M
- SUMITOMO Turning Insert, Trigon, 3, WNMG, 1, Carbide WNMG331ESU-AC8025P
- SUMITOMO Coated Cbn Insert H20 0.1875 Thick 0.0313 Corner Rad Triangular 3NCTNGA332LT-BNC2020
- SUMITOMO Coated Carbide Insert P30/P40 0.375 Thick 0.0938 Corner Rad Triangular TNMG666ENG-AC8035P
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide TNMG331ELU-AC8025P
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.007 in, Carbide TPHB3205 CG5
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide SCMW3252 WK20CT
- Sumitomo Turning Inserts