Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432EMU-AC830P
Zoro # G3766305
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide TNMG432EGE-AC830P
- SUMITOMO Turning Insert, Trigon, 3, WNMG, 1, Carbide WNMG331ESU-AC8025P
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide DCMT21.51ELB-AC8025P
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet VNMG331EGU-T1500A
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1/32 in, Carbide DNMG432EEX-AC6030M
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide TNMG432EMU-AC6030M
- SUMITOMO DNGG430.5RFY Grade AC1030U Carbide Turning Insert 10R4BAK
- SUMITOMO WNMG434EMU Grade AC8025P Carbide Turning Insert WNMG434EMU-AC8025P
- SUMITOMO WNMG333EEG Grade AC8020P Carbide Turning Insert 19W1CPX
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide TBGT520.5LFX-AC8025P
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 CPG-4622
- Sumitomo Turning Inserts