- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Triangle Turning Inserts
- /
- Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (Discontinued)
Mfr # TNMG433EMU-AC820P
Zoro # G3766761
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
TNMG433EMU-AC820P
-
Zoro #
G3766761
- Country of Origin Japan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 0.0468 in |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0472" |
Through Hole Inside Dia. | 0.2031 in |
Details
Item | Triangle Turning Insert |
Insert Shape | Triangle |
Insert Style | TNMG |
Inscribed Circle | 1/2 in |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Roughing |
For Use With | MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars |
No. of Edges | 6 |
Coating | Super FF TiCN/Al2O3/TiN CVD |
ISO Number | TNMG220412NMU |
Non Ferrous (N) Compatibility | No |
Insert Thickness | 0.1875" |
Hardened (H) Compatibility | No |
Stainless (M) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Mounting Style | Clamp |
Cutting Direction | Neutral |
Steel (P) Compatibility | Yes |
ANSI Number | TNMG433EMU-AC820P |
Rake | 4 Degrees |
Super Alloy (S) Compatibility | No |
Relief Angle | 0 Degrees |
Manufacturer Grade | AC820P |
Clearance Angle | 0 Degrees |
Insert Holding Type | Straight Hole |
Measurement System | Fractional Inch |
Thickness | 0.1875 in |
Primary Material Application ISO Code | K20, P20 |
Features | Fracture Resistant, Wear Resistant |
Primary Material Application | Cast Iron, Steel |
Shape | Triangle |
Included Angle | 60 Degrees |
ANSI Code | TNMG433EMU |
Coating Process | CVD |
Finish - Machining | Al203+TiCN |
Material - Machining | Carbide |
Cutting Application | Turning |
Chip-Breaker Code | EMU |
Chip-Breaker Style | Double Sided |
Material | Carbide |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN