Sargent

Deadbolt, Satin Chrome, Black


$98.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Strike Type Lockable
  • Finish Satin Chrome
  • Length 2 1/2 in
  • Width 2 in
  • Color Black
See all product information