Zsi
Pipe Support, 2-1/4 in. W, Painted, 12 in.L
Mfr # SB225
Zoro # G3768795
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Pipe Size 1/4 to 3/4 in
- Type With Insulation Saddle System
- Standards and Approvals UL94-HB1 Rated
- Insulation Thickness 1/2 to 3/4 in
Explore More Products
- ZSI Pipe Support, 3-1/4 in. W, Painted, 12 in.L SB325
- ZSI Insulation Saddl, Saddle-Up, 3\u0022 SD300
- ZSI Insulation Saddl, Saddle-Up, 2" SD200
- ZSI Pipe Support, 4-1/4 in. W, TPV, 12 in. L SW425
- ZORO SELECT Stud Guard, PK25 SGE-616
- ANVIL Pipe Saddle Support, Galvanized, 4 In 0500362033
- SIOUX CHIEF MANUFACTURING Sioux Chief 846-S19PK Loose Drain Cover 8.87 in. 4397733
- SILENX SilenX EFZ-92HA3 92 mm. 2X Heat Pipe Heat Sink EFZ-92HA3
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In 0500175088
- SNAPTAP SnapTap 1" Pipe Saddle w/Str, PK25 22320
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black 425B2S
- Zsi Plumbing Accessories