Bonomi
1" NPT Brass Ball Valve 3-Way
Mfr # 355N-1
Zoro # G3769440
$113.87
14% off
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Port Standard T
- Max. Pressure 400 psi CWP
- Stem Type Blowout Proof
Explore More Products
- BONOMI 3/4" NPT Brass Ball Valve 3-Way 355N-3/4
- BONOMI 3/8" NPT Brass Ball Valve 3-Way 355N-3/8
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way 355N-11/2
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way 8E064LF-002-1/2
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC 8E864LF-003-1
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle 720017-11/4
- BONOMI 1/2" Carbon Steel Wafer Flanged Ball Valve 720017-1/2
- BONOMI Ball Valve, 4" Pipe, Lever Handle 720016-4
- BONOMI Ball Valve, Mini, Stainless Steel, FXF, 1/4" 380S-1/4
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline 1WML7
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV 101-316NL
- Bonomi Ball Valves