- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Sensor Single Hole Mount, 1 Hole Touchless Lavatory Faucet, Polished Chrome
Shop Alternate Products
This Product is Discontinued
Speakman
Sensor Single Hole Mount, 1 Hole Touchless Lavatory Faucet, Polished Chrome (Discontinued)
Mfr # S-8700-CA-E
Zoro # G3770551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand Speakman
-
MFR #
S-8700-CA-E
-
Zoro #
G3770551
- UPC # 671252118210
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.75 |
Overall Height | 5-3/4" |
Manufacturers Warranty Length | 1 yr. |
Spout Length | 5" |
Width | 2.25 |
Spout Height | 5-3/4" |
Connection Size | 9/16-24 male threads |
Length | 7.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 4.75 |
Spout Length (In.) | 5.0 |
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Polished Chrome |
Handle Type | Sensor |
Flow Rate | 1.5 gpm |
Faucet Spout Shape | Mid Arc |
Handle Material | Metal, Stainless Steel, Plastic |
Number of Handles | 0 |
Body Material | Metal, Plastic, Stainless Steel |
Voltage | 6VDC |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 3.0 |
Ligature Resistant | No |
Item | Touchless Lavatory Faucet |
Faucet Type | Bathroom Sink Faucet |
Residential / Commercial | Both |
Standards | ASME A112.18.1/CSA B125.1 and NSF 61 |
Commercial / Residential | Commercial |
Faucet Handle Type | None |
Faucet Finish | Chrome |
Battery Charger CEC Compliant | CEC Compliant |
Compliance | ASME A112.18.1/CSA B125.1 |
Series | Sensorflo |
Temp. Control | No |
Faucet Spout | Standard |
Sensor Lead | Infrared |
CEC Compliant | CEC Compliant |
Flow Outlet Type (Faucet) | Aerated |
Flow Outlet Type - Faucet | Aerated |
Sensor Range | 7-9 |
Mounting Type - Faucet | Deck |
Connection | 3/8" Compression |
Drain Type | None |
Includes | Bathroom Faucet, Centerset |
ADA Compliance | Yes |
Amps | 2.00A |
Green Certification or Other Recognition | WaterSense Approved |
Valve Type | Solenoid |
Power Source | Battery |
Material | Lead Free Metal |
Valve Type - Faucets | Hot/Cold Cartridge |
Water Inlet Connection Type | Push in Compression |
Faucet Body Material | Metal |
Faucet Activation | Motion Sensor |
Temperature Control | No |
Max. Mounting Hole Center Distance | 8 in |
Faucet Handle Material | Metal |
Flow Rate (GPM) | 0.5 GPM |
Material of Construction | Brass & Zinc |
Battery Type | Lithium |
Connection Type | Compression |
Color | Chrome |
Faucet Configuration | Single Hole |
For Use With | Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, S-87XX SERIES FAUCET C, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0142 Sensor Module with Batteries, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit, Speakman Repair Part RPG76-0041 3-Volt Lithium Batteries - 2 Pack |
Number of Spray Patterns | 0 |
Theme | Commercial |
Integral Stops | No |
Temperature Limit Control | No |
Faucet Handle Style | Touchless |
Max Deck Thickness (In.) | 1.5 |
Collection | Sensorflo |
Scald Guard Included | No |
Assembly Required | Yes |
Type of Spout | Rigid |
Handles Included | No |
Rough-in Valve Template Included | No |
Spout Reach (In.) | 0.0 |
Hose Included | No |
Activation Type | Sensor |
Certifications | ASME A112.18.1/CSA B125.1 IAPMO Certified |
Warranty | Limited Lifetime |
Escutcheon Included | No |
Self-Cleaning Nozzles | No |
Shower Arm Included | No |
CEC Certified | Yes |
Vandal Resistant | No |
Number of Showerheads | 0 |
Number of Jets | 0 |
Valve Included | Yes |
Number of Batteries | 2 |
Pause Control | No |
Massage Feature | No |
Diverter Included | No |
Flow Type | Aerated |
Drain Included | No |
Installation Type | Counter Mounted |
Description
Sensorflo battery operated lavatory faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-8700-CA-E lavatory faucet features an all metal chassis and removable cover. With all electronics and batteries housed above the counter, maintenance of the S-8700 is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The S-8700-CA-E uses two (2) 3-volt lithium batteries and features a low battery warning light which indicates when 10% life remains. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.