Sumitomo
Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide
Mfr # DCMT32.51ESU-AC700G
Zoro # G3771747
Sold in multiples of 10 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 0.0312 in, Carbide TNMA432-AC420K
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide RNMG86ENY-AC830P
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide DNMG433ESX-AC820P
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN 3NCTPGA332-BNC200
- SUMITOMO VCGT220.5 MEFC Grade AC5025S Carbide Turning Insert 1NT6027
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide TPMN322-ACP200
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide VNMG332ESU-AC810P
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN 2NUDNGA431HS-BN2000
- SUMITOMO Coated Carbide Insert P30/P40 0.1875 Thick 0.0313 Corner Rd Triangular TPMT332ESU-AC8035P
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 6998418
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in CCMT-32.51-PEF-DPC15HT
- Sumitomo Turning Inserts