Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide
Mfr # WNMG432EGE-AC830P
Zoro # G3772404
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN 3NUTPGA21.52-BN7500
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide SNMG321EGU-AC8025P
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet TPGA221-T1500A
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 1/32 in, Carbide WNMG432EGU-AC6030M
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN 6NCWNGA432-BNC200
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide TPMN322-ACP200
- SUMITOMO VBGT221 LFYS Grade AC5015S Carbide Turning Insert 10T5AYM
- SUMITOMO Coated Carbide Insert K10 0.125 Thick 0.0313 Corner Rad Triangular TPMN222-AC4010K
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rad Trigon WNMG432ELU-AC8025P
- ATA Turning Insert, TCMT32.52, AG, AT201 GRD 90047
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide TPU323 THM
- Sumitomo Indexable Tools