- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 150W, A21 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 150W, A21 Incandescent Light Bulb (Discontinued)
Mfr # 150A/W
Zoro # G3772876
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 150 W
- Lumens 2,680 lm
- Light Appearance 3000 to 3999K, Warm White
Customers Also Purchased
- Brand Current
-
MFR #
150A/W
-
Zoro #
G3772876
- UPC # 043168900119
- Country of Origin Hungary
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2-5/8" |
Max Overall Bulb Length | 5-3/8" |
Max. Overall Bulb Length | 5-3/8" |
Overall Length | 5 3/8 in |
Bulb Dia. | 2 5/8 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium Screw (E26) |
Watts | 150 W |
Lumens | 2,680 lm |
Light Appearance | 3000 to 3999K, Warm White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Standards | Meets 2012 Lighting Legislation Energy |
Three-Way | No |
Average Bulb Life | 750 hr. |
Bulb Type | Standard |
Bulb Primary Application | General Purpose |
Shatter-Resistant | No |
Bulb Technology | Incandescent |
Rough Service | No |
Bulb Finish | Soft White |
Item | Incandescent Bulb |
Bulb Designation | 150A/W |
Indoor/Outdoor Usage | Indoor Only |
Overall Bulb Base Type | Medium Screw |
Bulb Beam Angle | 360 Degrees |
Rated Life | 750 hr |
Color Temperature | 2900K |
Wattage Equivalency | 150W INC |
Overall Bulb Shape | A |
Light Technology | Incandescent |
Trade Number | 150A/W |
Color Tuning | No |
Light Color | White |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Soft White, Color Temperature 2900K, Lumens 2,680 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 150A/W, Voltage 120V AC, Watts 150 W, Bulb Beam Angle 360 Degrees , Rated Life 750 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA