Shop Alternate Products
This Product is Discontinued
Air Handler
Fiberglass Air Filter, 20x24x2", MERV 5 (Discontinued)
Mfr # 5C470
Zoro # G3774355
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Fiberglass
- Nominal Filter Size 20x24x2
- Nominal Depth 2"
- Nominal Height 20"
Customers Also Purchased
- Brand Air Handler
-
MFR #
5C470
-
Zoro #
G3774355
- UPC # 190735020142
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Depth | 2" |
Nominal Height | 20" |
Nominal Width | 24" |
Actual Filter Size | 19-3/8x23-3/8x1-5/8 |
Actual Depth | 1-5/8" |
Actual Height | 19-3/8" |
Actual Width | 23-3/8" |
Details
Item | Non-Pleated Air Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Fiberglass |
Performance Rating (MERV) | 5 |
Filters Out | MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix |
Frame or Header Material | Chipboard |
Filter Frame Color | Brown |
Media Color | White |
Max. Temp. | 150 Degrees F |
Media Area | 3.3 sq. ft. |
Metal Grill | No |
Filter Efficiency - Air Filters | 20% |
Max. Velocity | 500 fpm |
Recommended Final Resistance | 0.5" WC |
Initial Resistance @ 300 fpm | 0.10" WC |
Removes Particles Down To | 3 to 10 microns |
Standards | UL 900 |
Air Filter Frame Material | Heavy-Duty Chipboard |
Air Filter Media Type | Fiberglass |
Air Flow | 300 fpm |
Performance Rating | MERV 5 |
Max. Air Flow | 777 fpm |
Frame Included | Yes |
Air Filter Item | Non-Pleated Air Filter |
Style - Air Filters | Panel |
Initial Resistance | 0.10" WC |
Final Resistance | 0.50" WC |
MERV | 5 |
Air Filter Color | White |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 3.3 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns