Shop Alternate Products
This Product is Discontinued
Westward
Precision Square, 5-3/4x3-1/4in, 0.0015 in (Discontinued)
Mfr # 45PC53
Zoro # G3774891
This Product is Discontinued
Key Features
- Material Carbon Steel
- Outside Dimensions (In.) 5-3/4 x 3-1/4
- Number of Pieces 1
- Characteristics Find Center
- Squareness (In.) 0.0015 in