Current
GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb
Mfr # FC12T9/CW
Zoro # G3776324
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 32W Fluorescent
Explore More Products
- CURRENT GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb FC8T9/CW
- CURRENT Fluorescent Lamp, T8, Very Cool, 5000K F96T8/SPX50/HO
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K F13T5/CW
- CURRENT GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb F18DBX/841/ECO
- CURRENT Fluorescent Linear Lamp, T8, Cool, 4100K F32T8/25W/SPX41/ECO
- CURRENT Fluorescent Linear Lamp, T8, Cool, 4100K F96T8/XL/SPX41/2
- CURRENT Fluorescent Linear Lamp, T8, Cool, 4100K F96T8/SP41/HO
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K F20T12/CW/ECO/CVG
- CURRENT Ge4Pk10.5W Day Ref Bulb 42978
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length F32T8/TL850 PLUS ALTO HV 30PK
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. PL-C 26W/827/2P/ALTO 10PK
- Current Fluorescent Light Bulbs