Shop Alternate Products
This Product is Discontinued
Current
Incandescent Sealed Beam Lamp, PAR56, 45W (Discontinued)
Mfr # 6.6A/PAR56/5 45W
Zoro # G3776351
This Product is Discontinued
Key Features
- Bulb Shape PAR56
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Watts 45
- Dimmable Yes