Shop Alternate Products
This Product is Discontinued
Air Handler
Polyester Air Filter, 12x25x1", MERV 6 (Discontinued)
Mfr # 3DVL8
Zoro # G3777514
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 625 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 12x25x1
- Nominal Depth 1"
- Nominal Height 12"
Customers Also Purchased
- Brand Air Handler
-
MFR #
3DVL8
-
Zoro #
G3777514
- UPC # 190735016954
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x25x1 |
Nominal Depth | 1" |
Nominal Height | 12" |
Nominal Width | 25" |
Actual Filter Size | 11-1/2x24-1/2x3/4 |
Actual Depth | 3/4" |
Actual Height | 11-1/2" |
Actual Width | 24-1/2" |
Details
Item | Non-Pleated Air Filter |
Air Flow @ 300 fpm | 625 cfm |
Media Material | Polyester-Coated Fiberglass |
Performance Rating (MERV) | 6 |
Filters Out | MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix |
Frame or Header Material | Chipboard |
Filter Frame Color | Brown |
Media Color | White |
Max. Temp. | 150 Degrees F |
Media Area | 2.1 sq. ft. |
Metal Grill | Two-Sided |
Filter Efficiency - Air Filters | 20% |
Max. Velocity | 500 fpm |
Recommended Final Resistance | 0.5" WC |
Initial Resistance @ 300 fpm | 0.07" WC |
Removes Particles Down To | 3 to 10 microns |
Standards | UL 900 |
Air Filter Item | Non-Pleated Air Filter |
Air Flow | 300 fpm |
Style - Air Filters | Panel |
Performance Rating | MERV 6 |
Air Filter Color | White |
Frame Included | Yes |
Initial Resistance | 0.07" WC |
Final Resistance | 0.50" WC |
Air Filter Frame Material | Heavy-Duty Chipboard |
MERV | 6 |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 6, Nominal Filter Size 12x25x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, Two-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.1 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores