Shop Alternate Products
This Product is Discontinued
Nite Ize
USB Cable, Blue, 2-29/32 in. L, 2.0 (Discontinued)
Mfr # PKYU-03-R7
Zoro # G3778586
This Product is Discontinued
Key Features
- Cable Length 2-29/32"
- Connector Type A Male to 5 Pin B Micro Male
- USB Specification 2.0
- Color Blue
- For Use With Any Device with USB A-Male Port or Mini-B 5-Pin-Male Port