Packaging Of America
Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 8 1/2 in H
Mfr # 1W957
Zoro # G3778844
Sold in multiples of 15 for $46.35
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11 in L x 8 1/4 in W x 8 1/2 in H
- Color White
- Material Cardboard
- Overall Length 11 in
- Overall Height 8 1/2 in
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H 5W223
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 8 1/4 in W x 4 3/4 in H 5W224
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 4 3/4 in H 2W255
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H 1W961
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard 1W764
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H BIN 4-9
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 11 5/8 in L x 6 5/8 in W x 8 in H, 40 lb Load Capacity QSB802BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Ivory, Polypropylene, 14 3/4 in L x 16 1/2 in W x 7 in H QUS250IV
- SERENELIFE Lockable Storage Box Capacity: 21 Gal SLSBIN20.5
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178RED
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 17 7/8 in L x 4 1/8 in W x 4 in H, 15 lb Load Capacity 30128GREEN
- Packaging Of America Storage Bins