United Abrasives/Sait
Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina
Mfr # 20120
Zoro # G3779688
$9.69
21% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/8"
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 22603
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22325
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide 20012
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 22140
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 23320
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20062
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4" x 1/4" x 5/8" Ceramic Alum. Oxide 20014
- UNITED ABRASIVES/SAIT Grinding WheelT2845x14x78A24RPK25 21021
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20090
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 08F450
- CENTURY DRILL & TOOL Grinding Wheel, 4x1/4 in., Type 27 75502
- United Abrasives/Sait Depressed Center Wheels