Air Handler
Grid, Filter, 20 X 25 In
Mfr # 6B837
Zoro # G3779693
Sold in multiples of 16 for $276.64
$276.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 25 in
- Accessory Type Snap In Grid
Explore More Products
- AIR HANDLER Frame, Filter, 20x20x3in 6B840
- AIR HANDLER Frame, Filter, 20x25x3in 6B838
- AIR HANDLER Grid, Filter, 20 X 20 In 6B839
- AIR HANDLER Rod, Filter, 20 In 6B842
- NATIONAL BRAND 45 in. x Filter Paint Arrestor 2496177
- THURMALOX STOVE PAINT Thurmalox Stove Paint 270-11 Andover White Stove Paint 12 oz - Case of 12 270-11
- MASTER TRADESMAN Master Tradesman 58909 6 x 9 ft. Canvas Dropcloth 155630
- RICHARD Cage Frame with Easy Cleaning Rod, 9" 92013-US
- KRUD KUTTER Krud Kutter PH35-12 Waste Paint Hardener 3.5 Oz. 618818270357
- Air Handler Paint Filter Pad Accessories