Bob
Float Valve, 3/4 in., Pipe, Brass, MNPT
Mfr # R400-3/4
Zoro # G3780126
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT
- Body Material Brass
- Max. Temp. 180 Degrees F
- Valve Flow - Flow (2) 40 gpm
Explore More Products
- BOB Complete Float Valve Assembly, 1 1/2 in R1380-1-1/2-5
- BOB Float Valve, 2 In, SS w/PTFE Seal R1381-2
- BOB Float Valve, 3/4 In, SS w/Viton Seal R1360-3/4
- BOB Complete Float Valve Assembly, 2 in R1380-2-5
- BOB Float Valve, 2 In, SS w/Viton Seal R1380-2
- BOB Float Valve, 1/2 in., Bulkhead, MNPT R700L-1/2
- BOB Float Valve, 1-1/2 In, SS w/Viton Seal R1380-1-1/2
- BOB Complete Float Valve Assembly, 3/8 in R1350-3/8-5
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel R1310-10
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount PT75LS
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount 1500
- Bob Valves