Shop Alternate Products
This Product is Discontinued
Rite In The Rain
Notebook Kit, 50 Sheets, Polydura Cover (Discontinued)
Mfr # 135B-KIT
Zoro # G3780421
This Product is Discontinued
Key Features
- Sheet Size 3 in x 5 in
- Paper Color White
- Number of Sheets 50
- Cover Color Yellow
- Cover Material Polydura