Air Handler
18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B743
Zoro # G3780594
Sold in multiples of 24 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 20" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Explore More Products
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 2GGH2
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue 6U585
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White 6B734
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White 6B754
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White 2JRX7
- AIR HANDLER 24 in x 25 ft x 1/2 in Foam Air Filter Roll Less Than 5 MERV, Black 5W914
- AIR HANDLER 25" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U605
- AIR HANDLER 36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White 2GFP7
- AIR HANDLER 16" x 20" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White 2JUK7
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White 30PT34
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White 4WZ67
- Air Handler Filter Media