Shop Alternate Products
This Product is Discontinued
Rite In The Rain
Maxi Notebook, 42 Sheets, Black Cover, 32lb (Discontinued)
Mfr # 785
Zoro # G3780668
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Paper Color Gray
- Number of Sheets 42
- Cover Color Black
- Cover Material Polydura