Lumapro
Safety Sleeve, T5 Lamps, Yellow, 45 3/16 IN
Mfr # 4DZN9
Zoro # G3780761
Sold in multiples of 24 for $155.76
$155.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial, Industrial
- Type T5 Lamps
- Length (In.) 45.18
- Standards USDA and OSHA
- End Caps Outside Fit, Universal Pin
Explore More Products
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN 4DZN7
- LUMAPRO Safety Sleeve, T5 Lamps, Red, 45 3/16 IN 4DZN8
- LUMAPRO Sleeve, Safety, 48 In, Clear 3V319
- LUMAPRO Sleeve, Safety, 48 In, Yellow 1E520
- LUMAPRO Sleeve, Safety, 96 In, Red 1E512
- LUMAPRO Sleeve, Safety, 48 In, Clear 1E522
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 11 5/16 IN 4DZN1
- LUMAPRO Safety Sleeve, T12, 8ft, Clear 3VH26
- LUMAPRO Sleeve, Safety, 96 In, Yellow 1E514
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures FIREENCL
- LUMAPRO Sleeve, Safety, 96 In, Red 4VC51
- Lumapro Safety Sleeves