Shop Alternate Products
This Product is Discontinued
Saunders
6" x 9" Plastic Clipboard 1/2", Red (Discontinued)
Mfr # 00518
Zoro # G3780799
This Product is Discontinued
Key Features
- Sheet Size 5-1/2" x 8-1/2"
- Clip Capacity 1/2 in
- Color Red
- Width 6"
- Height 9"