Shop Alternate Products
This Product is Discontinued
Saunders
8-1/2" x 11" Plastic Clipboard, Yellow (Discontinued)
Mfr # 21673
Zoro # G3780835
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Yellow
- Width 9"
- Height 13-1/4"