Senco
Air Framing Nailer, 9 to 11-1/2 ga.
Mfr # FRAMEPRO 325XP
Zoro # G3781876
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Clipped
- Collation Angle 34 Degrees
- Collation angle 34 Degrees
- Collation Type Paper
- Fastener Range 2 in to 3-1/4 in
Explore More Products
- SENCO 16 Ga. Cordless Pneumatic Finish Nailer Kit 18 V 10N0001N
- SENCO Nail Gun, 1/4" NPT TN11G1
- SENCO Nail Gun, 3/8" NPT SN71P1
- SENCO Senco 1U0021N 13 x 14.5 in. 18 Gauge Finish Pro Magnesium Brad Nailer 117153
- SENCO NAILER PIN 23GA 138IN TN11G1/8F0001N
- SENCO 9Y0001N Crown Stapler, 7/16 in W Crown, Heavy-Wire Staple, 160 Magazine, 3.98 scfm Air 7C0001N
- SENCO Brad Nailer Compressor Kit, 2" PC0947
- SENCO Framing Nailer, 3/8 in Air Inlet, 70 Magazine, 0.113 to 0.148 in Dia x 2 to 3-1/2 in L Fastener 2H0133N
- SENCO ROOFING STPLR 1""WC 16GA 9U0001N
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam PST9040Q
- BOSTITCH Cap Nailer, Plastic, Adjustable, 15 deg. N66BC-1
- Senco Air Nailers & Staplers