Shop Alternate Products
This Product is Discontinued
Skil
Corded Table Saw 10 in Blade Dia., 25 in (Discontinued)
Mfr # SPT70WT-22
Zoro # G3782007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 25 in
- Voltage 120V AC
- Bevel Angle Range -1 Degrees to 46 Degrees Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in