Shop Alternate Products
This Product is Discontinued
Current
GE Biax (TM) 55W, T5 PL Plug-In Fluorescent Light Bulb (Discontinued)
Mfr # F55BX/SPX35
Zoro # G3783236
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 250W INC