Shop Alternate Products
This Product is Discontinued
Zoro Select
Multidepth Shipping Carton, 21 In. L (Discontinued)
Mfr # 3EXL9
Zoro # G3783306
This Product is Discontinued
Key Features
- Inside Length 21"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown