Ironclad Performance Wear
Impact Mechanics Glove, Blue/Black, XL, PR
Mfr # EXO-MIGB-05-XL
Zoro # G3785279
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Anti-Vibration
- Standards EN 388 2131; CE Rated
- Insulated No
- Knuckle Padding Material TPR
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, M, PR EXO-MIGB-03-M
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR EXO-MIGB-06-XXL
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, S, PR EXO-MIGB-02-S
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, 3XL, PR INDI-CCPW-07-XXXL
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR IEX-PIG-03-M
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR IEX-MIGL-06-XXL
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glovs, 2XL, Single Layer, PR VIB-RIGC5-06-XXL
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, XL, PR KCCP-05-XL
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR IEX-HZiWP-08-XXXXL
- CESTUS Work Gloves , Deep II Gel #3045 PR 2XL 3045 2XL
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR IEX-PIG-04-L
- Ironclad Performance Wear Anti-Vibration Gloves