Oatey
Toilet Flange, White, ABS, 2"
Mfr # 43540
Zoro # G3787257
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material ABS
- Type Horizontal Adjustable Urinal Flange Kit
- Size 2"
- Color Black
Explore More Products
- OATEY 1-1/2 in. x 1-1/4 in. Closet Spud 4028A
- OATEY Long Pat Flange Ring 3"-4", Cap PVC 43533
- OATEY 1 in. x 3/4 in. Urinal Closet Spud 4030
- OATEY Toilet Flange, Floor, 4" Spigot Fit 43587
- OATEY Toilet Flange, Floor, Without Test Cap 43503
- OATEY Mp#1 Wax Toilet Gasket 001010
- OATEY MPNo3 Wax Toilet Gasket 4310
- OATEY TANK TO BOWL BOLTS 5/16 X 3IN 068035
- OATEY Mp Wax Extender Kit 004377
- ZURN Toilet Repair Kit, 3.5 Gal P6000-ECA-WS
- SLOAN Urinal Overhaul Kit, Urinals 3301189
- Oatey Toilet Repair Parts