Oatey
Paste Flux, Paste, Petroleum, 8 oz.
Mfr # 30014
Zoro # G3787351
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Petroleum
- Material Paste
- Specific Gravity 1.1
- Container Type Jar
- Application Plumbing, Potable Water
Explore More Products
- OATEY Paste Flux, Paste, Petroleum, 4 oz. 30013
- OATEY Paste Flux Wtr Sol 1.7Oz No Br 30130
- OATEY Paste Flux Water Soluble 4Oz 30131
- OATEY ACID FLUX BRUSH 1/2"" 3PK 30710
- OATEY WATER SOLUBLE FLUX 1.7OZ 30140
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. 30374
- OATEY Paste Flux 1.7Oz. 53017
- OATEY 8 oz Lead-Free Tinning Flux OA44765
- OATEY 30011 Paste Flux 1.7 Oz. OA385481
- HARRIS Soldering Flux, Liquid, 16 oz. SCLF16
- LINCOLN ELECTRIC Welding Flux ED019587
- Oatey Fluxes