Honeywell North
14" Chemical Resistant Gloves, Butyl, L, 1 PR
Mfr # B074GI/L
Zoro # G3788136
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Butyl
- Glove Thickness 7.00 mil
- Length 14"
- Glove Color Family Black
- Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR B074GI/S
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, XL, 1 PR B074GI/XL
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR B074GI/M
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves LA102G/9
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR B174R/10
- HONEYWELL NORTH NorthFlex, Red Foamed Chemical Resistant PVC Gloves, 10XL, 12 pk. 068-NF11/10XL
- HONEYWELL NORTH NITRI-KNIT NK803IN HIGH PERFORMANCE INSULATED MULTI-DIPPED CHEMICAL RESISTANT GLOVES, SZ 7, AMBIDEXT NK803IN/7
- HONEYWELL NORTH NITRIGUARD PLUS LA132G DIPPED CHEMICAL RESISTANT GLOVES, SZ 8, NITRILE, GREEN, FLOCK LINING, 13 IN L LA132G/8
- HONEYWELL NORTH 4H SILVER SHIELD INK FREE MULTI-LAYER CHEMICAL RESISTANT GLOVES, SZ 8, PE/EVOH, SILVER, UNLINED LINI SSG/8/IF
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 4XL 3056 4XL
- SHOWA Chemical Resistant Gloves, 10, Black, PR 890-10
- Honeywell North Gloves & Hand Protection