Big Beam
ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W
Mfr # 2DZF-PAR-RW
Zoro # G3788714
$150.59
9% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 11/16 in
- Height 10 3/16 in
- Number of Faces 1 or 2
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Directional Indicators Universal Field Selectable Chevrons
Explore More Products
- BIG BEAM Exit Sign, LED, Green Letter Color, 3 Faces, L2ETXFL2GWW-U L2ETXFL2GWW-U
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W EXFL2RWW-U
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW ECHL1RWW
- BIG BEAM Ext Sgn, Thrmplst, Wht, 12 1/4in, 1.89W XKL2GWWU
- BIG BEAM Emergency Light, Low Profile Steel LASER
- BIG BEAM Compact Recessed Emergency Light, Steel H2RL6S10
- BIG BEAM NEMA Emergency Light, H2SE12S10-QC H2SE12S10-QC
- BIG BEAM Edgelit Exit Sign, Surface Mount, ERXL1WRMBCS ERXL1WRMBCS
- BIG BEAM Commercial Emergency Light, Steel H2MQ6S10
- LITHONIA LIGHTING Exit Sign w/Emergency Light, LED, 120/277V LHQM LED G HO M6
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT1G-C EDGLIT1G-C
- Big Beam Signs