Shop Alternate Products
This Product is Discontinued
Zoro Select
Safety Marking Tape, Roll, 2In W, 54 ft. L (Discontinued)
Mfr # 8ZCM6
Zoro # G3788845
This Product is Discontinued
Key Features
- Width 2"
- Material vinyl
- Tape Format Continuous Roll
- Thickness 5 mil
- Retroreflective Grade Not Retroreflective